Zoro Homepage

27/64" HSS Black & Gold KFD Split Point Mechanics Length Drill Bit with 3-Flat Shank

  • Mfr # KFDML27/64

  • Zoro # G1941977


product price: $8.39
/ea
Sold in multiples of 6 for $50.34

Key Features

Overall Length
4-7/16 in
Material
High Speed Steel
Finish
Black and Gold
Flute Length
2-3/4 in
Shank Type
3-Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFDML27/64
Zoro #
G1941977
UPC #
887861037884
Country of Origin
China

Dimensions

Overall Length
4-7/16 in
Size
27/64 in
Flute Length
2-3/4 in

Details

Material
High Speed Steel
Finish
Black and Gold
Shank Type
3-Flat
Point Style
Split Point
Number of Flutes
2
Point Angle
135

Description

Mechanic length drills are manufactured from premium grade high speed steel, Killer Force Drills (KFD) have a heavy duty 135 split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. Sizes 3/16" and larger have a 3-flat shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.