Zoro Homepage

27/64" x 18" HSS Extra Long Drill Bit

  • Mfr # DWDDL18X27/64

  • Zoro # G1947498


product price: $38.55
/ea

Key Features

Overall Length
18 in
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Uncoated (Bright)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDDL18X27/64
Zoro #
G1947498
UPC #
887861061483
Country of Origin
China

Dimensions

Drill Bit Size
27/64 in
Overall Length
18 in
Shank Dia.
27/64 in
Flute Length
13 in

Details

Item
Extra Length Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Uncoated (Bright)
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Point Style
Conventional
Drill Bit Point Type
Conventional Point

Description

Extra length dills are for general purpose drilling in applications where extra length is required for reach. They are designed to perform in a broad range of mateirals in the iron and steel families. These general purpose high speed steel drill bits are ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are made of high speed steel with a 118° conventional point. They have a round shank for a wide range of tooldholding systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.