
29 HSS Left Hand Jobber Length Drill Bit Set, 1/16" - 1/2"
Mfr # DWD29J-LH-SET
Zoro # G1737909
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
29
Cutting Direction
Left Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWD29J-LH-SET
Zoro #
G1737909
UPC #
887861038782
Country of Origin
China
Details
Item
Jobber Drill Bit Set
Number of Pieces
29
Cutting Direction
Left Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Shank Type
Round
Number of Flutes
2
Point Type
Conventional Point
Drill Bit Grouping
Drill Bit Set
Finish - Machining
Black Oxide
Point Style
Conventional
Description
Left hand jobber drill bits are for general purpose construction. They feature a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.