
29 Piece HSS Black & Gold KFD Split Point Mechanics Length Drill Bit Set, 1/16" - 1/2"
Mfr # KFD29ML-SET
Zoro # G1764350
product price: $86.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Number of Flutes
2
Drill Bit Grouping
Drill Bit Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFD29ML-SET
Zoro #
G1764350
UPC #
887861039468
Country of Origin
China
Details
Item
Mechanic Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Number of Flutes
2
Drill Bit Grouping
Drill Bit Set
Shank Type
3-Flat
Point Type
Split Point
Finish - Machining
Black and Gold
Point Style
Split Point
Description
Mechanic length drills are manufactured from premium grade high speed steel, Killer Force Drills (KFD) have a heavy duty 135 split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. Sizes 3/16" and larger have a 3-flat shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.