Zoro Homepage

29 Piece HSS Contractor Bit Cooler Drill Bit Set, 1/16" - 1/2"

  • Mfr # KFD29J-3F-PC

  • Zoro # G505900970


product price: $62.49
/ea

Key Features

Number of Pieces
29
Drill Bit Point Angle
135
Drill Bit Material
High Speed Steel
Finish - Machining
Black and Gold
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFD29J-3F-PC
Zoro #
G505900970
UPC #
887861307727
Country of Origin
China

Details

Number of Pieces
29
Drill Bit Point Angle
135
Drill Bit Material
High Speed Steel
Finish - Machining
Black and Gold
Number of Flutes
2
Shank Type
3-Flat
Point Style
Split Point

Description

Contractor grade drill bit manufactured from M1 High Speed Steel and for use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. Contractor Drill Bits have a 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. The 3-Flat shank creates an extra secure hold in your chuck. They are black and gold surface treated and jobber (standard) length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.