
29/64" Cobalt Stepped Drill Bit with Quick Change Hex Shank
Mfr # GSCHEX29/64
Zoro # G222702772
product price: $32.29
/eaKey Features
Length
4-3/16 in
Width
29/64 in
Flute Length
4-3/16 in
Size
29/64 in
For Use With
Metal, Wood, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSCHEX29/64
Zoro #
G222702772
UPC #
887861328449
Country of Origin
China
Dimensions
Length
4-3/16 in
Width
29/64 in
Flute Length
4-3/16 in
Size
29/64 in
Height
29/64 in
Overall Length
5-5/8 in
Shank Size
1/4 in
Details
For Use With
Metal, Wood, Plastic
Color
Gold
Includes
1 Drill Bit
Point Angle
135°
Finish - Machining
Gold Oxide
Shank Type - Machining
Hex
Primary Material Application
Metal, Wood, Plastic
Number of Flutes
2
Drill Bit Point Type
Stepped Point
Similar Products
G1737120
Material - Machining
Cobalt
Upsell
G1753844
Description
Drill America gold Stepped Point Cobalt Drill Bits start easier, drill faster, increase lifespan and reduce heat compared to standard drill bits. They can be used to enlarge existing holes or to create new, smoother holes in a wide range of materials such as acrylics, steel, metal, brass and other hard metals. These drills have a 135 degree split point tip. GSCHEX Quick Change Cobalt Drill Bits are designed for use in hand held and impact drills. They have a 1/4" Hex Shank that can be used in quick change impact drivers. They are gold oxide surface treated. The length between the chucking slot on the shank to the end of the shank is standard 3/8".
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.