Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29/64" HSS Black & Gold KFD Split Point Mechanics Length Drill Bit with 3-Flat Shank

  • Mfr # KFDML29/64

  • Zoro # G1937549


product price: $8.55
/ea
Sold in multiples of 6 for $51.30

Key Features

Overall Length
4-5/8 in
Material
High Speed Steel
Finish
Black and Gold
Shank Type
3-Flat
Flute Length
2-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFDML29/64
Zoro #
G1937549
UPC #
887861037907
Country of Origin
China

Dimensions

Overall Length
4-5/8 in
Size
29/64 in
Flute Length
2-15/16 in

Details

Material
High Speed Steel
Finish
Black and Gold
Shank Type
3-Flat
Point Style
Split Point
Number of Flutes
2
Point Angle
135

Description

Mechanic length drills are manufactured from premium grade high speed steel, Killer Force Drills (KFD) have a heavy duty 135 split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. Sizes 3/16" and larger have a 3-flat shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.