Zoro Homepage

2in x 12in SDS-Max Tile Chisel

  • Mfr # CHTSDSM2X12

  • Zoro # G216172512


product price: $44.29
/ea

Key Features

Material
Steel
Overall Length
12 in
Application
Ceramic, Porcelain, Stone tiles
Shank Type
SDS-Max
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHTSDSM2X12
Zoro #
G216172512
UPC #
887861333108
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 in
Tip Size
2 in

Details

Material
Steel
Item
Chisel
Application
Ceramic, Porcelain, Stone tiles
Shank Type
SDS-Max
Finish
Bright

Description

SDS-Max tile chisels are built for heavy-duty tile removal in large-scale renovation and demolition projects. Featuring a wide, flat blade and aggressive cutting edge, these chisels are designed to efficiently lift and strip ceramic, porcelain, and stone tiles from floors and walls with minimal substrate damage. The SDS-Max shank provides a secure, high-impact connection with powerful rotary hammers, ensuring maximum energy transfer for fast and effective results. Crafted from hardened tool steel, these chisels offer excellent durability and wear resistance, making them ideal for contractors and professionals tackling demanding tile removal tasks. Whether you're working on commercial flooring or large residential spaces, SDS-Max tile chisels deliver reliable performance and clean removal every time.


  • Heavy-duty design for fast removal of ceramic, porcelain, and stone tiles
  • Wide, flat blade allows for clean separation with minimal surface damage
  • SDS-Max shank delivers a secure, high-impact connection with rotary hammers
  • Ideal for large-scale floor and wall tile removal in commercial or residential jobs
  • Made from hardened tool steel for superior durability and long service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.