Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2MT HSS Lathe Center

  • Mfr # DEWX714-2HS

  • Zoro # G3045299


product price: $22.15
/ea

Key Features

Material
High Speed Steel
Size
2MT
Overall Length
4-3/16 in
Finish
Bright
Large End
0.579 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWX714-2HS
Zoro #
G3045299
UPC #
887861173506
Country of Origin
China

Dimensions

Size
2MT
Overall Length
4-3/16 in
Taper Length
2-9/16 in

Details

Material
High Speed Steel
Finish
Bright
Large End
0.579 in
Small End
0.7 in

Description

Dead centers are fixed lathe centers used to support the free end of a workpiece during machining operations. They provide a stable and precise point of contact, ensuring accurate rotation and alignment. Made from hardened steel, dead centers are essential for high-precision turning tasks in various machining applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.