Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2in-8 NPT HSS 8 Flute Pipe Tap, Left Hand

  • Mfr # DWT64016LH

  • Zoro # G610548043


product price: $1,030.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Type
NPT
Thread Direction
Left Hand
Overall Length
6-1/2"
Tap Finish
Uncoated (Bright)
Tap Style
Reverse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWT64016LH
Zoro #
G610548043
UPC #
887861291606
Country of Origin
China

Dimensions

Tap Thread Size
3-1/2"-8
Overall Length
6-1/2"

Details

Tap Thread Type
NPT
Thread Direction
Left Hand
Tap Finish
Uncoated (Bright)
Tap Style
Reverse
Tap Material
High Speed Steel
Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic

Description

Also called pipe taps High speed steel NPT pipe taps are designed to make new threads OR clean/re-thread damaged or jammed pipe threads They are appropriate for threading a wide variety of materials both ferrous and non-ferrous The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamfer NPT threads require the use of a sealer like teflon tape or pipe compound.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.