Shop All Hex Dies
Drill America
3-1/4"-12 Carbon Steel Hex Die
Mfr # DWTSH3-1/4-12
Zoro # G1811880
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size 3-1/4"-12
- Die Material Carbon Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTSH3-1/4-12
- Zoro # G1811880
- UPC # 887861107976
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 3-1/4"-12 |
Details
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Diagonal Cutters, 6 In. (15016)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 140 mm, Bore D2= 0.625", Fixed Handle (K0160.2140XCQ)
- EXELL BATTERY 10 Piece Professional Watch Repair Tool Kit with Color Box (JT-WK1010)
- JET Band Saw, 10-13/64" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 1 hp HP (413451)
- DRILL AMERICA 2-3/8"-12 Carbon Steel Hex Die (DWTSH2-3/8-12)
- DRILL AMERICA 15/16"-18 Carbon Steel Hex Die (DWTSH15/16-18)
- DRILL AMERICA 1-1/8"-12 Carbon Steel Hex Rethreading Die (DWTHX11812)
- DRILL AMERICA 9/16"-18 Carbon Steel Hex Rethreading Die (DWTHX91618)
- DRILL AMERICA m25x1.5 Carbon Steel Hex Die (DWTSMH25X1.5)
- DRILL AMERICA 1-5/8"-16 Carbon Steel Hex Die (DWTSH1-5/8-16)
- IRWIN Hex Die, High Carbon Steel, RH, 7/16-14 (IW6539)
- Drill America Hex Dies