
3"-8 UNS Carbon Steel Hex Die
Mfr # DWTSH3-8
Zoro # G1829889
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Thread Type
UNS
Die Thread Size
3"-8
Die Material
Carbon Steel
Material
Carbon Steel
Finish
Uncoated (Bright)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWTSH3-8
Zoro #
G1829889
UPC #
887861106603
Country of Origin
China
Dimensions
Die Thread Size
3"-8
Thread Size
3"-8
Details
Item
Hex Die
Thread Type
UNS
Die Material
Carbon Steel
Material
Carbon Steel
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Style
Standard
Shape
Hex
Description
Carbon steel hex dies are for re-threading or cleaning bruised or rusty threads. They are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.