Zoro Homepage

3" HSS Shell End Mill

  • Mfr # DWCA1624

  • Zoro # G1756224


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3 in
End Mill Style
Shell
Finish
Uncoated (Bright)
End Mill Material
High Speed Steel
Overall Length
9/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWCA1624
Zoro #
G1756224
UPC #
887861158534
Country of Origin
China

Dimensions

Milling Diameter
3 in
Overall Length
9/32"
Flute Length
1/2"
Milling Dia.
3"
Shank Size
1-3/4"

Details

End Mill Style
Shell
Finish
Uncoated (Bright)
End Mill Material
High Speed Steel
Drill Bit Material
High Speed Steel
End Mill Cutting Type
Non Center Cutting
Shape
Shell

Description

High speed steel shell end mills are versatile cutting tools designed for large-scale milling operations. Their durable high-speed steel construction ensures excellent wear resistance and reliable performance across a variety of materials. Ideal for heavy-duty applications, these shell end mills offer efficient and precise material removal, making them an essential addition to any machining setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.