Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Piece Carbide Drill Bit Set (1/8" - 1/4")

  • Mfr # POUDMOD3

  • Zoro # G614120702


product price: $69.55
/ea

Key Features

Drill Bit Point Angle
118
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright
Shank Type - Machining
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POUDMOD3
Zoro #
G614120702
UPC #
887861325769
Country of Origin
United States

Dimensions

Drill Bit Size
1/8 in to 1/4 in

Details

Drill Bit Point Angle
118
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright
Shank Type - Machining
Round
Number of Pieces
3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood
Point Style
Conventional
Flute Direction
Right Hand

Description

Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.