
3 Piece Cobalt Quick Change Hex Shank Drill Bit Set (1/8" - 1/4")
Mfr # POUCOHEX3
Zoro # G114120745
product price: $9.89
/eaKey Features
Drill Bit Point Angle
135
Number of Flutes
2
Shank Dia.
1/4"
Material - Machining
Cobalt
Finish - Machining
Gold Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POUCOHEX3
Zoro #
G114120745
UPC #
887861322720
Country of Origin
China
Dimensions
Drill Bit Size
1/8 in, 3/16 in, 1/4 in
Shank Dia.
1/4"
Shank Size
1/4 in
Details
Drill Bit Point Angle
135
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Gold Oxide
Shank Type - Machining
Quick Change
Number of Pieces
3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood
Point Style
Split
Flute Direction
Right Hand
Color
Gold
Description
COHEX Quick Change Cobalt Drill Bits are designed for use in hand held and impact drills. Cobalt Drill Bits are effective in drilling tough, high tensile strength materials and display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed. These drill bits have a 135° split point tip for fast penetration and accurate drilling and a 1/4" Hex Shank that can be used in quick change impact drivers. They are gold oxide surface treated. The length between the chucking slot on the shank to the end of the shank is standard 3/8".
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.