Zoro Homepage

3 Piece HSS Black & Gold Step Drill Bit Set (Sizes No 1 to No 3)

  • Mfr # STE1-3SET

  • Zoro # G900482378


product price: $50.35
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Number of Flutes
2
Number of Pieces
3
Drill Bit Point Angle
136 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STE1-3SET
Zoro #
G900482378
UPC #
887861305549
Country of Origin
China

Dimensions

Size Range
#1 to #3

Details

Shank Type - Machining
Round
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Number of Flutes
2
Number of Pieces
3
Drill Bit Point Angle
136 Degrees
Drill Bit Point Type
Split Point

Description

Step drills have single radial concave flutes to create a perfectly round hole in metal, plastic wood and other thin materials without center punching. Constructed of industrial grade high-speed molybdenum steel, heat-treated and temperature for long life. Self-starting tip. No center punching needed. Automatically deburrs top side of hole. Ideal for steel, copper, aluminum and other thin materials. They are Black and gold surface treated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.