Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Piece HSS Step Drill Bit Set (Sizes No 1 to No 3)

  • Mfr # VACSET

  • Zoro # G1955240


product price: $46.99
/ea

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Shank Type
Round
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VACSET
Zoro #
G1955240
UPC #
887861039567
Country of Origin
China

Details

Item
Step Drill Bit Set
Number of Pieces
3
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Shank Type
Round
Number of Flutes
2
Drill Bit Grouping
Drill Bit Set
Point Type
Conventional Point
Finish - Machining
Uncoated (Bright)
Point Style
Split Point

Description

Set of three HSS step drills, sizes #1, #2 and #3 Size #1: 1/8 to 1/2 by 1/32 Increments: 3/16-1/2 by 1/16 Increments, 1/4-3/4 by 1/16 Increments Set comes in plastic case, Step drills are the only drills you can sharpen yourself (both tip and flute). Exlusive single radial concave flute crates perfectly round holes in metal, plastic wood and other thin materials without center punching. Contructed of industrial grade high-speed molybdenum steel, heat-treated and temperature for long life. Slef-stating tip. No center punching needed. Automatically deburrs top side of hole. Ideal for steel, copper, aluminum and other thin meterials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.