
3 Piece HSS Tin-Coated Saw Drill Bit Kit, (1/8", 3/16" and 1/4")
Mfr # POUSWD3
Zoro # G322702757
product price: $7.99
/eaKey Features
Similar Products
G808576506
For Use With
Wood, Thin Metal
Material
High Speed Steel
Application
Wood, Thin Metal
Finish
Gold Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POUSWD3
Zoro #
G322702757
UPC #
887861336451
Country of Origin
China
Dimensions
Drill Bit Size
Set
Details
Similar Products
G808576506
For Use With
Wood, Thin Metal
Material
High Speed Steel
Application
Wood, Thin Metal
Finish
Gold Oxide
Point Type
Split Point
Shank Type
Round
Style
Sideways Cut / Saw Drill
Pieces in Set
3
Drill Bit Point Angle
135°
Color
Gold
Includes
3 Drill Bits in Pouch Case
Upsell
G1753844
Description
3 Piece Kit includes 1/8", 3/16" and 1/4" Saw Drills in plastic pouch case. Also called side Cutting Drill Bits, high speed steel saw drill bits with a titanium nitride (TiN) coating combine HSS strength with a wear resistant, low friction surface for longer life and smoother performance. Unlike regular drill bits that only cut straight down, each saw drill bit features sharp serrated edges for powerful side cutting, allowing you to drill, then cut horizontally to groove, enlarge, or shape openings. Ideal for woodworking, plastic, and light metal applications, including thin wood, plywood, MDF, aluminum, and thin iron sheet. Whether for DIY, woodworking, or light metalworking projects, these saw drills deliver fast, clean results with less effort.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.