Zoro Homepage

3" X 5" Carbon Steel Square NPT Pipe Die

  • Mfr # DWTSQNPT3X5

  • Zoro # G1937305


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Die Shape
Square NPT Pipe Die
Thread Type
NPT
Die Material
Carbon Steel
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTSQNPT3X5
Zoro #
G1937305
UPC #
887861113052
Country of Origin
China

Dimensions

Die Thread Size
3" x 5"

Details

Item
Square Die
Die Shape
Square NPT Pipe Die
Thread Type
NPT
Die Material
Carbon Steel
Cutting Direction
Right Hand
Finish
Uncoated (Bright)

Description

Square dies are threading tools used to create external threads on square-shaped rods and shafts. Designed with a four-sided profile, these dies produce uniform threads that match the shape of square stock, ensuring a precise fit for assembly or fastener applications. Constructed from carbon steel, square dies provide durability and accurate threading, even on tough materials. They are typically used with die stocks or wrenches and are ideal for custom thread repairs, maintenance, and fabrication projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.