
3.00mm - 12.00mm HSS with Round Die Die and Tap
Mfr # DWT40PC-HS-MM-ROUND
Zoro # G1941627
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
40
Finish
Uncoated (Bright)
Tap Grouping
Set
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWT40PC-HS-MM-ROUND
Zoro #
G1941627
UPC #
887861118316
Country of Origin
China
Dimensions
Size/Range
3 to 12 mm
Details
Number of Pieces
40
Finish
Uncoated (Bright)
Die Shape
Round
Material
HSS
Tap Grouping
Set
Cutting Direction
Right Hand
Description
Sizes: m3 x .5, m3 x .6,4 x .7, m4 x .75, m5 x .8, m5 x .9, m6 x .75, m6 x 1.00, m7 x .75, m7 x 1.00, m8 x 1.00, m8 x 1.25, m10 x 1.25, m10 x 1.5, m12 x 1.5, m12 x 1.75 About High Speed Steel Plug Taps: Used to make new threads or re-thread damaged and/or jammed threads. Hand taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Plug style taps are generally used in thru holes. About High Speed Steel Round Dies: For use in making new threads or re-threading existing threads. Good for most general purpose applications, offering a combination of hardness and toughness for wear resistance. Round die is chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.