Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.00mm - 20.00mm Carbide Tip Reverse Countersink

  • Mfr # DMORC3-20

  • Zoro # G422702695


product price: $13.89
/ea

Key Features

Color
Black
Height
3-20 mm
Includes
1 Countersink
Finish
Black Oxide
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMORC3-20
Zoro #
G422702695
UPC #
887861326360
Country of Origin
China

Dimensions

Height
3-20 mm
Shank Size
1/4 in
Overall Length
1/4 in
Size- Decimal
3-20 mm
Width
3-20 mm

Details

Color
Black
Includes
1 Countersink
Finish
Black Oxide
Similar Products
G808576506
Material - Machining
Carbide Tipped
Primary Material Application
Metal, Wood, Plastic
For Use With
Metal, Wood, Plastic
Upsell
G1753844

Description

Carbide Tip Reverse Countersinks are designed for back-side chamfering and deburring in tight or hard-to-reach areas such as tubing or sheet metal. Featuring a carbide tip, these tools perform exceptionally well on steel, stainless, aluminum, and composites. Suitable for both reverse-feed machines and manual setups, they deliver clean, burr-free finishes-especially valuable in aerospace, automotive, and industrial applications.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.