
3.00mm Stepped Point Cobalt Drill Bit
Mfr # GSCMM3.00
Zoro # G322702672
product price: $3.39
/eaKey Features
Overall Length
61 mm
Shank Type - Machining
Round
Length
41 mm
Flute Length
41 mm
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSCMM3.00
Zoro #
G322702672
UPC #
887861330145
Country of Origin
China
Dimensions
Overall Length
61 mm
Length
41 mm
Flute Length
41 mm
Width
3 mm
Drill Bit Size
3 mm
Height
3 mm
Details
Shank Type - Machining
Round
Color
Gold
Material - Machining
Cobalt
Number of Flutes
2
Finish - Machining
Gold Oxide
For Use With
Metal, Wood, Plastic
Drill Bit Point Type
Stepped Point
Application
Metal, Wood, Plastic
Similar Products
G808576506
Upsell
G1753844
Drill Bit Point Angle
135°
Includes
1 Drill Bit
Description
Drill America gold Stepped Point Cobalt Drill Bits start easier, drill faster, increase lifespan and reduce heat compared to standard drill bits. They can be used to enlarge existing holes or to create new, smoother holes in a wide range of materials such as acrylics, steel, metal, brass and other hard metals. These drills have a 135 degree split point tip and a 3 -flat shank to prevent spinning.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.