Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.307"-25/32" 1/2" Shank 82 Degree Pilotless Countersink

  • Mfr # WELCS-26

  • Zoro # G1746494


product price: $31.19
/ea

Key Features

Finish
Uncoated (Bright)
Overall Length
2-5/8"
Shank Size
1/2"
Included Angle
82 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WELCS-26
Zoro #
G1746494
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-5/8"
Shank Size
1/2"

Details

Finish
Uncoated (Bright)
Included Angle
82 Degrees

Description

Weldon Countersinks and Deburring Tools, Style 1, Min Dia of Cut .307, Max Dia Of Cut 25/32, Shank B 1/2, O.A.L. 2-5/8, D 13/16, E 1-3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.