Zoro Homepage

.3080x.2780 HSS Threaded Shank Piloted Reamer

  • Mfr # PIL.308X.278THD

  • Zoro # G1923375


product price: $46.85
/ea

Key Features

Material - Machining
High Speed Steel
Shank Type - Machining
Threaded
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL.308X.278THD
Zoro #
G1923375
UPC #
887861136167
Country of Origin
China

Dimensions

Reamer Size
0.3080"

Details

Item
Piloted Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Threaded
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel

Description

High Speed Steel Piloted Reamer, Diameter: .3080, Pilot Diameter: .2780, Number of Flutes: 6, Shank Thread: 1/4"-28, Premium Grade Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.