Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31/32" Carbide Tipped Taper Length Drill Bit

  • Mfr # DWDTLCT31/32

  • Zoro # G1747237


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11"
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Uncoated (Bright)
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDTLCT31/32
Zoro #
G1747237
UPC #
887861059169
Country of Origin
China

Dimensions

Drill Bit Size
31/32 in
Overall Length
11"
Flute Length
6-3/8"
Shank Dia.
31/32 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Uncoated (Bright)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Shank Type - Machining
Round

Description

Carbide tipped taper length drills feature heavy-duty construction and heat treated body for optimum wear and resistance and support of the carbide tip. Particularly advantageous when length longer than jobber length is required. Used in production drilling of cast iron, non-ferrous metals, and many composites. Tanged shank allows for use with ASA split sleeve drivers. Not recommended for drilling steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.