Zoro Homepage

31/32" HSS Split Point Stub Drill Bit, DWDST Series

  • Mfr # DWDST31/32

  • Zoro # G1933979


product price: $35.15
/ea

Key Features

Overall Length
5-7/8 in
Finish
Black Oxide
Material
High Speed Steel
Point Style
Split Point
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDST31/32
Zoro #
G1933979
UPC #
887861031226
Country of Origin
China

Dimensions

Overall Length
5-7/8 in
Size
31/32 in
Flute Length
3-7/8 in

Details

Finish
Black Oxide
Material
High Speed Steel
Point Style
Split Point
Number of Flutes
2
Shank Type
Round
Point Angle
135

Description

Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.