Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" - 1/2" x 6" 5 Piece Carbide Tipped Masonry Drill Bit Set

  • Mfr # DAMSET

  • Zoro # G1954470


product price: $10.39
/ea

Key Features

Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Material
Carbide Tipped
Includes
Set includes five sizes: 3/16” x 6”, 1/4" x 6”, 5/16” x 6”, 3/8" x 6” and 1/2" x 6”
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMSET
Zoro #
G1954470
UPC #
887861290548
Country of Origin
China

Dimensions

Overall Length
6 in
Size
3/16 in to 1/2 in

Details

Item
Masonry Drill Bit Set
Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Material
Carbide Tipped
Includes
Set includes five sizes: 3/16” x 6”, 1/4" x 6”, 5/16” x 6”, 3/8" x 6” and 1/2" x 6”
Shank Type
Round
Drill Bit Grouping
Drill Bit Set
Finish - Machining
Black Oxide
Number of Flutes
2

Description

Carbide tipped round shank masonry drills are engineered with wide fultes to provide fast dust removal in softer materials. Designed for drilling in brick, concrete and sandstone. Carbide tips brazed to tough steel bodies and are larger than the nominal drill size to provide clearance for installation of anchor screws, expansion shields and toggle bolts. Designed for use in portable electric drills. Set contains sizes: 3/16" - 1/2" x 6" Overall Length Sizes in Set: 3/16" x 6" 1/4" x 6" 5/16" x 6" 3/8" x 6" 1/2" x 6"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.