Zoro Homepage

3/16"-35/64" 100 Degree Countersink

  • Mfr # WELCSA-18

  • Zoro # G1745365


product price: $21.95
/ea

Key Features

Finish
Uncoated (Bright)
Overall Length
1-7/8"
Included Angle
100 Degrees
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WELCSA-18
Zoro #
G1745365
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Shank Size
1/4"

Details

Finish
Uncoated (Bright)
Included Angle
100 Degrees

Description

Weldon Countersinks and Deburring Tools, Style 1, Min Dia of Cut 3/16, Max Dia Of Cut 35/64, Shank B 1/4, O.A.L. 1-7/8, D 9/16, E 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.