Zoro Homepage

3/16" HSS Black & Gold KFD Split Point Mechanics Length Drill Bit with 3-Flat Shank

  • Mfr # KFDML3/16

  • Zoro # G1935589


product price: $2.35
/ea
Sold in multiples of 12 for $28.20

Key Features

Overall Length
3 in
Finish
Black and Gold
Material
High Speed Steel
Point Style
Split Point
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFDML3/16
Zoro #
G1935589
UPC #
887861037730
Country of Origin
China

Dimensions

Overall Length
3 in
Size
3/16 in
Flute Length
1-5/8 in

Details

Finish
Black and Gold
Material
High Speed Steel
Point Style
Split Point
Number of Flutes
2
Point Angle
135
Shank Type
3-Flat

Description

Mechanic length drills are manufactured from premium grade high speed steel, Killer Force Drills (KFD) have a heavy duty 135 split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. Sizes 3/16" and larger have a 3-flat shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.