Zoro Homepage

3/16" HSS Hi-Shear Hollow Cutter

  • Mfr # TSC3/16HC

  • Zoro # G2002509


product price: $13.25
/ea

Key Features

Material
High Speed Steel
Finish
Bright
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSC3/16HC
Zoro #
G2002509
UPC #
887861006163
Country of Origin
China

Dimensions

Size
3/16 in

Details

Material
High Speed Steel
Finish
Bright
Cutting Direction
Right Hand

Description

HSS, Hollow Cutter, Fastener Size: 3/16, D (Ref) .438, A (Ref) .1875 Fastener Type Hi-Shear, Premium Grade Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.