
3/16" HSS Polished Jobber Length Drill Bit, DWDP Series
Mfr # DWDP3/16
Zoro # G1939350
product price: $1.15
/eaSold in multiples of 12 for $13.80
Key Features
Overall Length
3-1/2"
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDP3/16
Zoro #
G1939350
UPC #
887861018623
Country of Origin
China
Dimensions
Overall Length
3-1/2"
Drill Bit Size
3/16 in
Flute Length
2-5/16"
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright
Point Style
Conventional
Description
A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They have a bright finish which provides superior chip evacuation and are made of high speed steel with a 118° conventional point. These drill bits are jobber (standard) length with a round shank for use in a wide range of tool holding systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.