
3/16" X 4-1/2" Carbide Tipped Concrete Screw Anchor Bit
Mfr # DAM316412
Zoro # G1759450
product price: $2.69
/eaSold in multiples of 10 for $26.90
Key Features
Drill Bit Size
3/16 in
Overall Length
3 in
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAM316412
Zoro #
G1759450
UPC #
887861055284
Country of Origin
China
Dimensions
Drill Bit Size
3/16 in
Overall Length
3 in
Details
Item
Tapcon Drill Bit
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Round
Cutting Direction
Right Hand
Description
Carbide-Tipped Concrete Screw Anchor Bits are specialized tools designed for drilling precise holes in concrete and masonry. The carbide tip ensures superior hardness and durability, providing efficient drilling and extended tool life even in the toughest materials. Ideal for installing concrete screws and anchors, these bits deliver reliable performance and accuracy in every application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.