
3/16" x 8" SDS-Plus 4-Flute Cross Tip Hammer Bit Drill Bit
Mfr # SDS4F3168
Zoro # G014120685
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Shank Type - Machining
SDS-Plus
Overall Length
8 in
Flute Length
5-1/2 in
Finish - Machining
Bright
Material - Machining
Carbide Tipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDS4F3168
Zoro #
G014120685
UPC #
887861321945
Country of Origin
China
Dimensions
Overall Length
8 in
Drill Bit Size
3/16 in
Flute Length
5-1/2 in
Details
Shank Type - Machining
SDS-Plus
Finish - Machining
Bright
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand
Number of Flutes
2
Primary Material Application
Concrete, Brick, Masonry
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. SDS-Plus Shank for use with SDS-Plus drills only. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.