
3/16"x1/2" SF53 Tree Carbide Burr 1/8" Shank
Mfr # DULSF53
Zoro # G1752015
product price: $8.65
/eaKey Features
Shape
Tree
Cutter Dia.
3/16 in
Length of Cut
1/2 in
Material
Carbide
Finish
Uncoated (Bright)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DULSF53
Zoro #
G1752015
UPC #
887861120395
Country of Origin
United States
Dimensions
Cutter Dia.
3/16 in
Length of Cut
1/2 in
Head Size
3/16 in
Details
Cutting Edge Type
Miniature, Tree
Shape
Tree
Trade Number
SF-53
Material
Carbide
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
End Type
Radius
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.