
3/16"x5/8" Cylindrical Carbide Burr 3/16" Shank
Mfr # DULSA81
Zoro # G1751105
product price: $9.95
/eaKey Features
Shape
Cylindrical
Cutter Dia.
3/16 in
Length of Cut
5/8 in
Finish
Uncoated (Bright)
Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DULSA81
Zoro #
G1751105
UPC #
887861120142
Country of Origin
United States
Dimensions
Cutter Dia.
3/16 in
Length of Cut
5/8 in
Head Size
3/16 in
Details
Cutting Edge Type
Miniature, Cylindrical
Shape
Cylindrical
Trade Number
SA-81
Finish
Uncoated (Bright)
Material
Carbide
Cutting Direction
Right Hand
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.