Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33 Piece Cobalt Drill Bit Set with Reduced 1/2" Shank, 1/2" - 1", D/ACO

  • Mfr # D/A833SD-CO-SET

  • Zoro # G1765254


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
33
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Shank Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D/A833SD-CO-SET
Zoro #
G1765254
UPC #
887861038393
Country of Origin
United States

Dimensions

Shank Size
1/2"

Details

Item
Reduced Shank Drill Bit Set
Number of Pieces
33
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Shank Type
Round
Number of Flutes
2
Point Type
Split Point
Drill Bit Grouping
Drill Bit Set
Finish - Machining
Gold
Point Style
Split Point

Description

Cobalt drill bits are are effective in drilling tough, high tensile strength materials such as cast iron, inconel, stainless steel and titanium. They display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel. They have a 135° split point tip for fast penetration and accurate drilling. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. Reduced Shank Drills expand the size range capacity of a portable drill chuck.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.