33 Piece HSS Black Oxide Reduced Shank HSS Drill Bit Set, 1/2" - 1", Metal Stand

  • Mfr # DWD833SD-SET

  • Zoro # G1767038


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
33
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Shank Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWD833SD-SET
Zoro #
G1767038
UPC #
887861038935
Country of Origin
China

Dimensions

Shank Size
1/2"
Overall Length
6 in
Flute Length
3 in

Details

Item
Reduced Shank Drill Bit Set
Number of Pieces
33
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Shank Type
Round
Point Type
Conventional Point
Drill Bit Grouping
Drill Bit Set
Number of Flutes
2
Finish - Machining
Black Oxide
Point Style
Conventional

Description

A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point. Reduced Shank Drills expand the size range capacity of a portable drill chuck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.