Zoro Homepage

3.30mm Cobalt Metric Jobber Length Drill Bit

  • Mfr # D/AMMCO3.30

  • Zoro # G510548600


product price: $2.45
/ea
Sold in multiples of 12 for $29.40

Key Features

Overall Length
65 mm
Drill Bit Point Angle
135
Drill Bit Size
3.30 mm
Number of Flutes
2
Flute Length
44.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D/AMMCO3.30
Zoro #
G510548600
UPC #
887861007115
Country of Origin
China

Dimensions

Overall Length
65 mm
Drill Bit Size
3.30 mm
Flute Length
44.00mm

Details

Drill Bit Point Angle
135
Number of Flutes
2
Point Style
Split Point
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood
Color
Gold

Description

Cobalt drill bits are are effective in drilling tough, high tensile strength materials such as cast iron, inconel, stainless steel and titanium. They display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel. These drill bits are jobber (standard) length with a round shank for use in a wide range of tool holding systems. They have a 135° split point tip for fast penetration and accurate drilling. Compared to a conventional 118 degree tip, these drills wont go "walking" on you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.