
3/32" HSS Split Point Stub Drill Bit, DWDST Series
Mfr # DWDST3/32
Zoro # G1937707
product price: $0.67
/eaSold in multiples of 24 for $16.08
Key Features
Material
High Speed Steel
Finish
Black Oxide
Overall Length
1-3/4 in
Style
Screw Machine/Stub
Point Type
Split Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDST3/32
Zoro #
G1937707
UPC #
887861030663
Country of Origin
China
Dimensions
Size
3/32 in
Overall Length
1-3/4 in
Flute Length
3/4 in
Details
Material
High Speed Steel
Finish
Black Oxide
Style
Screw Machine/Stub
Point Type
Split Point
Cutting Angle
135 Degrees
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
2
Point Angle
135
Point Style
Split Point
Description
Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.