Zoro Homepage

3/32" X 1/2" HSS 3/8" Shank Corner Rounding End Mill

  • Mfr # DWCC403

  • Zoro # G1751778


product price: $37.49
/ea

Key Features

Overall Length
2-1/2"
Finish - Machining
Bright
Material - Machining
High Speed Steel
Single End/Double End
Single End
End Mill Style
Corner Rounding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWCC403
Zoro #
G1751778
UPC #
887861158619
Country of Origin
China

Dimensions

Overall Length
2-1/2"
Milling Dia.
3/32 x 1/2
Flute Length
3/8"
Shank Size
1/2"

Details

Finish - Machining
Bright
Material - Machining
High Speed Steel
Single End/Double End
Single End
End Mill Style
Corner Rounding
End Mill Cutting Type
Non Center Cutting
End Mill Material
High Speed Steel
Finish
Uncoated (Bright)

Description

High speed steel corner rounding end mills are designed to create rounded edges on workpieces, enhancing both aesthetics and safety. Their durable high-speed steel construction ensures long-lasting performance and efficient material removal. Ideal for a variety of materials, these end mills provide precise and smooth finishes, making them a versatile addition to any machining toolkit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.