Zoro Homepage

3/32"x3/8" Cylindrical Carbide Burr 3/32" Shank

  • Mfr # DULSC61

  • Zoro # G1748874


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Shape
Cylindrical
Cutter Dia.
3/32 in
Length of Cut
3/8 in
Finish
Uncoated (Bright)
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DULSC61
Zoro #
G1748874
UPC #
887861120234
Country of Origin
United States

Dimensions

Cutter Dia.
3/32 in
Length of Cut
3/8 in
Head Size
3/32 in

Details

Cutting Edge Type
Miniature, Cylindrical
Shape
Cylindrical
Trade Number
SC-61
Finish
Uncoated (Bright)
Material
Carbide
Cutting Direction
Right Hand
End Type
Radius

Description

Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.