Zoro Homepage

3/32"x7/16" Cylindrical Carbide Burr 1/8" Shank

  • Mfr # DULSC41

  • Zoro # G1752487


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Shape
Cylindrical
Overall Length
1-1/2 in
Shank Size
1/8 in
Finish
Bright
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DULSC41
Zoro #
G1752487
UPC #
887861120180
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Size
1/8 in
Head Size
3/32 in
Head Length
7/16 in

Details

Cutting Edge Type
Miniature, Cylindrical
Shape
Cylindrical
Trade Number
SC-41
Finish
Bright
Material
Carbide
Type
Miniature
End Type
Radius
Shank Type
Round

Description

Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.