
3/4"-14 NPS 2-1/2" OD HSS Round Adjustable Pipe Die
Mfr # DWTH212-34NPS
Zoro # G714120671
product price: $63.15
/eaKey Features
Thread Type
NPS
Die Material
High Speed Steel
Outside Dia. (In.)
2-1/2 in
Corresponding Die Stock
2-1/2 in
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWTH212-34NPS
Zoro #
G714120671
UPC #
887861103169
Country of Origin
China
Dimensions
Die Thread Size
3/4"-14
Outside Dia. (In.)
2-1/2 in
Details
Thread Type
NPS
Die Material
High Speed Steel
Corresponding Die Stock
2-1/2 in
Finish
Bright
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood
Description
HSS Round Dies are for use in making new threads or re-threading existing threads. They are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance. Round dies are chamfered on both faces, one side has a 2 to 3 thread chamfer for threading and the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustments are made by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.