Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4"-82 HSS 4 Flute Machine Countersink

  • Mfr # DEWMSK3/4-82

  • Zoro # G1746774


product price: $21.89
/ea

Key Features

Number of Flutes
4
Material - Machining
High Speed Steel
Finish
Uncoated (Bright)
Shank Type - Machining
Round
Overall Length
4-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWMSK3/4-82
Zoro #
G1746774
UPC #
887861131780
Country of Origin
China

Dimensions

Body Dia.
3/4 in
Overall Length
4-1/8"
Shank Size
1/2"

Details

Countersink Angle
82
Number of Flutes
4
Material - Machining
High Speed Steel
Finish
Uncoated (Bright)
Shank Type - Machining
Round
Finish - Machining
Bright
Included Angle
82 Degrees
Shank Type
Round

Description

4 Flute countersinks (or machine countersinks) are designed for countersinking holes for centers or for enlarging existing holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.