
3/4" C2 Left Hand Carbide Tipped Toolbit
Mfr # DEWAL-12C2
Zoro # G1948240
product price: $10.89
/eaKey Features
Overall Length
4-1/2 in
Material
Carbide Tipped
Cutting Direction
Left Hand
Tip Dia.
3/4 in
Shank Dia.
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEWAL-12C2
Zoro #
G1948240
UPC #
887861166690
Country of Origin
China
Dimensions
Overall Length
4-1/2 in
Tip Dia.
3/4 in
Shank Dia.
3/4 in
Size
3/4 in
Trade Size
AL-12C2
Details
Material
Carbide Tipped
Cutting Direction
Left Hand
Shank Type
Square
Description
Tool bits, available in styles A, B, C, D, and E, are essential cutting tools used in lathes and other machining operations. Each style is designed for specific cutting tasks, including turning, facing, and threading, providing versatility in metalworking. These tool bits ensure precision and durability in various machining applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.