
3/4" HSS Hex Shank Bridge Reamer
Mfr # DWRRB3/4HEX
Zoro # G1751680
product price: $63.25
/eaKey Features
Shank Type - Machining
Hex
Shank Dia.
1-1/4"
Overall Length
Standard
Finish - Machining
Bright (Polished)
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWRRB3/4HEX
Zoro #
G1751680
UPC #
887861289658
Country of Origin
China
Dimensions
Shank Dia.
1-1/4"
Overall Length
Standard
Flute Length
5"
Reamer Size
3/4 in
Shank Size
1-1/4 in
Length Type
Standard
Details
Item
Bridge Reamer
Shank Type - Machining
Hex
Finish - Machining
Bright (Polished)
Material
High Speed Steel
Flute Type
Straight
Material - Machining
High Speed Steel
Description
Also called Construction Reamers, Bridge Reamers are used to align existing holes prior to bolt or rivet installation. The point is tapered to permit entry into overlapping holes. It's short length facilitates use in areas with limited access. Heavy-duty hex shank designed for portable pneumatic tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.