
3/4" HSS Straight Flute Hand Expansion Reamer
Mfr # DWRRHDE3/4
Zoro # G1816570
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Round
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Flute Length
2-11/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWRRHDE3/4
Zoro #
G1816570
UPC #
887861148801
Country of Origin
China
Dimensions
Flute Length
2-11/16"
Reamer Size
3/4"
Overall Length
6-9/16"
Size
3/4 in
Details
Shank Type - Machining
Round
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
8
Item
Expansion Reamer
Style
Expansion Reamer
Description
Hand Expansion Reamers are used to enlarge holes in order to get proper fit. Adjusting screw is tightened to get the proper size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.