Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" to 1-5/16" Ball Joint Taper Reamer

  • Mfr # DWRBJR3/4

  • Zoro # G1753920


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Overall Length
6-1/2"
Material
High Speed Steel
Shank Dia.
1/2"
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
T-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWRBJR3/4
Zoro #
G1753920
UPC #
887861293051
Country of Origin
China

Dimensions

Overall Length
6-1/2"
Shank Dia.
1/2"
Size
3/4 in to 1-5/16 in
Flute Length
4-1/2"
Large End Dia.
1-5/16"
Small End Dia.
3/4"
Shank Size
1/2 in
Taper Size
1-1/2 per Foot
Reamer Size
3/4" to 1-5/16"

Details

Item
Ball Joint Reamer
Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
T-Handle
Flute Type
Tapered
Material - Machining
High Speed Steel
Finish
Bright
Taper Angle Per Side
7.15 Degrees
Style
Hand Reamer

Description

High Speed Steel Ball Joint Taper Reamers are for use in enlarging or deburring tapered holes. They are commonly used in ball joint studs and tie-rod ends. Ball Joint Taper Reamers can also be used in a 1/2" chuck by simply removing the T-handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.