
3/4" X 16" Spade Bit
Mfr # DMS71-1608
Zoro # G1947805
product price: $8.29
/eaSold in multiples of 2 for $16.58
Key Features
Material - Machining
Carbon Steel
Finish - Machining
Bright
Flute Length
14-1/4 in
Shank Size
1/4 in
Shank Type - Machining
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMS71-1608
Zoro #
G1947805
UPC #
887861000048
Country of Origin
China
Dimensions
Overall Length
16 in
Flute Length
14-1/4 in
Drill Bit Size
3/4 in
Shank Size
1/4 in
Details
Material - Machining
Carbon Steel
Finish - Machining
Bright
Shank Type - Machining
Hex
Description
Carbon spade drill bits are specialized tools used for creating large, flat-bottomed holes in wood. Featuring a wide, flat blade with sharp cutting spurs, these bits are designed to quickly remove material and produce clean, precise holes. The carbon steel construction allows for efficient cutting and long-lasting performance in soft and hardwoods. Each bit has a center point for accurate positioning and control, along with a hex shank that reduces slipping during drilling. Ideal for applications such as boring holes for cables, pipes, or hardware installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.