Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" X 3/4" HSS 4 Flute Double End End Mill

  • Mfr # BRCF232

  • Zoro # G1754508


product price: $39.99
/ea

Key Features

Milling Diameter
3/4 in
Number of Flutes
4
End Mill Style
Double End
Finish
Uncoated (Bright)
Overall Length
5-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRCF232
Zoro #
G1754508
UPC #
887861153737
Country of Origin
United States

Dimensions

Milling Diameter
3/4 in
Overall Length
5-5/8"
Milling Dia.
1/2"
Flute Length
1-5/8"
Shank Size
3/4"

Details

Number of Flutes
4
End Mill Style
Double End
Finish
Uncoated (Bright)
End Mill Cutting Type
Non Center Cutting
End Mill Material
High Speed Steel
Drill Bit Material
High Speed Steel
Shape
Square

Description

High speed steel end mills are reliable tools designed for versatile milling applications. Known for their toughness and durability, these end mills provide excellent cutting performance and longevity across a wide range of materials. They can be used for general-purpose milling including profiling and open-ended slots and keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.